Buy more than* S$200* and get FREE SHIPPING

Molded Case, Tb Fixed Mount Series

4.33 (3)
Material (chassis)
Aluminum
Material (Body)
Polystyrene
Specification
(PC Board) universal base t=1.6
Accessories
Mounting screws 1 set
...see all>
Product Options
ADD TO CART
Dimension W (mm) Compatible Dimension D1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions c(mm) Dimensions a (mm) Number of Mounting Holes Dimension H (mm) Dimensions b (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Compatible Dimension D1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimensions c(mm) Dimensions a (mm) Number of Mounting Holes Dimension H (mm) Dimensions b (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 (Foundation) TB-19 45 138 102 122 107 18 65 30 53 Corner on 4 40 72 Black 1PC 1 TB-7-B 37578703 7.99 SGD
In stock
44 (Foundation) TB-17 - 95 65 84 69 15 40 20.5 28 On the diagonal 2 30 35 Ivory 1PC 1 TB-5-IV 37578536 6.99 SGD
Shipped after 2018-05-02
85 (Foundation) TB-20 56 170 130 154 135 20 80 30 68 Corner on 4 40 100 Ivory 1PC 1 TB-8-IV 37578737 9.99 SGD
Shipped after 2018-05-10
35 - - 70 48 62 50 11 33 6.5 22 On the diagonal 2 25 21 Ivory 1PC 1 TB-26-IV 37578362 6.99 SGD
Shipped after 2018-05-01
85 (Foundation) TB-20 56 170 130 154 135 20 80 30 68 Corner on 4 40 100 Black 1PC 1 TB-8-B 37578721 8.99 SGD
Shipped after 2018-05-01
54 (Foundation) TB-18 34 112 80 99 84 16 50 25 38 On the diagonal 2 35 50 Ivory 1PC 1 TB-6-IV 37578694 7.99 SGD
Shipped after 2018-05-01
54 (Foundation) TB-18 34 112 80 99 84 16 50 25 38 On the diagonal 2 35 50 Black 1PC 1 TB-6-B 37578685 5.99 SGD
In stock
35 - - 70 48 62 50 11 33 6.5 22 On the diagonal 2 25 21 Black 1PC 1 TB-26-B 37578353 4.99 SGD
In stock
70 (Foundation) TB-19 45 138 102 122 107 18 65 30 53 Corner on 4 40 72 Ivory 1PC 1 TB-7-IV 37578712 8.99 SGD
Shipped after 2018-05-10
44 (BASE) TB-17 - 95 65 84 69 15 40 20.5 28 2 on the diagonal 30 35 Black 1PC 1 TB-5-B 37578527 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of in-vehicle equipment
4
From Japan
On 2015-12-09 19:49:20
It is still better if there is a little more height ,,,
This review is about item#37578527.
Used as the case of my own electronic parts
5
From Japan
On 2014-08-29 18:44:56
This time, I bought it as a case of my own DC - DC converter. It is solidly made, the part of the lid is made of aluminum, the installation is also screw-stopping, so it is also nice to be able to fix firmly.
This review is about item#37578703.
Used for electronic circuit case
4
From Japan
On 2012-02-01 17:22:50
I think that it is good to have mounting holes for fixing. It is good to have this board with a board (TB - 14) or board.
This review is about item#37578685.

Related Products