Buy more than* S$200* and get FREE SHIPPING

Molded Box TB-30 Series

5.00 (1)
Number of Mounting Holes
Corner on 4
Dimension H (mm)
30
Material (Body)
Polystyrene
Accessories
Mounting screws 1 set
...see all>
Product Options
ADD TO CART
Dimensions a (mm) Dimension d (mm) Color Dimensions c(mm) Dimensions b (mm) Dimension W (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimension d (mm) Color Dimensions c(mm) Dimensions b (mm) Dimension W (mm) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 - Black 60 36 55 75   1PC 1 TB-31-B 37578396 5.99 SGD
In stock
62 30 Ivory 110 85 85 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TB-33-IV 37578441 13.99 SGD
Shipped after 2018-05-30
35 - Ivory 60 36 55 75   1PC 1 TB-31-IV 37578405 7.99 SGD
Shipped after 2018-05-31
41 25 Ivory 85 66 60 100   1PC 1 TB-32-IV 37578423 7.99 SGD
Shipped after 2018-06-05
41 25 Black 85 66 60 100   1PC 1 TB-32-B 37578414 5.99 SGD
In stock
62 30 Black 110 85 85 125   1PC 1 TB-33-B 37578432 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sensor switch
5
From Japan
On 2016-05-06 23:48:32
I used it as a box to store the sensor switch. There is no distortion, making is also solid. It seems that you can use various ways depending on the ingenuity.
This review is about item#37578432.

Related Products