Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Number of Mounting Holes Dimensions b (mm) Dimension W (mm) Dimensions D (mm) Dimensions a (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number of Mounting Holes Dimensions b (mm) Dimension W (mm) Dimensions D (mm) Dimensions a (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory - - 40 70 - 25 1PC 1 TB-51-IV 37578572 -
Discontinued
[x]
Ivory Corner on 4 85 60 105 40 35 1PC 1 TB-53-IV 37578615 -
Discontinued
[x]
Black On the diagonal 2 60 80 50 30 20 1PC 1 TB-55-B 37578633 2.99 SGD
In stock
Black On the diagonal 2 65 50 85 30 30 1PC 1 TB-52-B 37578581 3.99 SGD
In stock
Black Corner on 4 85 60 105 40 35 1PC 1 TB-53-B 37578606 4.99 SGD
In stock
Black - - 40 70 - 25 1PC 1 TB-51-B 37578563 2.99 SGD
In stock
Ivory - - 30 50 - 20 1PC 1 TB-50-IV 37578554 -
Discontinued
[x]
Ivory On the diagonal 2 65 50 85 30 30 1PC 1 TB-52-IV 37578597 -
Discontinued
[x]
Black Corner on 4 90 110 65 45 20 1PC 1 TB-57-B 37578651 5.99 SGD
Shipped after 2018-07-03
Black On the diagonal 2 75 95 65 45 20 1PC 1 TB-56-B 37578642 5.99 SGD
In stock
Black Corner on 4 80 100 65 45 25 1PC 1 TB-59-B 37578676 4.99 SGD
Shipped after 2018-06-29
Black - - 30 50 - 20 1PC 1 TB-50-B 37578545 1.99 SGD
In stock
Black Corner on 4 100 70 120 50 35 1PC 1 TB-54-B 37578624 4.99 SGD
In stock
Black Corner on 4 105 125 75 55 40 1PC 1 TB-58-B 37578667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I bought it for a motorcycle.
5
From Japan
On 2018-02-21 22:49:02
As it is plastic, be careful when drilling holes.
This review is about item#37578563.
To accommodate the model base.
5
From Japan
On 2018-02-19 07:55:42
I was laying the foundation with dust and other objects hitherto. I think that it will be released from oil, dust and moisture by putting it in this. Currently there is no dust and I am relieved. Since I have opened a wiring hole, I think that perfect moisture control is also perfect as one silica gel is placed.
This review is about item#37578624.
It is used as a protective case for printed circuit boards
5
From Japan
On 2018-01-11 22:35:53
It is moderate in size to accommodate the BJS series power supply board. Screw holes for fixing the board are also made. Since it is used outdoors, put it in this case first, and then wire it in a waterproof type outlet box. Small size makes wiring connection space more convenient.
This review is about item#37578581.
Self-made board storage
5
From Japan
On 2017-10-28 08:21:18
I am using it to put in a self made board, it is small and easy to use.
This review is about item#37578563.
Case of thermometer
4
From Japan
On 2017-05-13 01:43:22
Although it is a Taisin mold case of the standard in electronic work, it is saved to be able to buy with a monotaro.
This review is about item#37578545.

Related Products