NoteBuy more than* S$200* and get FREE SHIPPING

Plug-In Type Wheel Stand

4.50 (4)
Caution
Please be careful not to twist handle if using for the front wheel.Rider will fall over.
Dimensions (Width W x Depth D x Height H) (mm)
300x300x230
Color
Black
Weight (kg)
1
Material
Iron
Specification
The size of insertion: 15 / 45 / 65 mm
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-10 37577057 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Storage of road bike
5
From Japan
On 2015-04-08 17:06:21
Road bike has a store in the front door, but there was not the only way to put close to the somewhere because it does not self-reliance. Stand you purchased this time, to not take a firmly fixed can place only fit only the front wheels, and since you can also move in a fixed state, it will be saved frightfully. In addition to those thick of the tire, such as granny's bike, it is possible to easily set if changing the screwing location, you can support. Speaking flame price felt a little high, but I think also the kana not's a firm product way because it Minoura.
This review is about item#37577057.
Order to keep the park with no stand bicycle
4
From Japan
On 2014-12-10 11:29:45
Because it is simple to make, but you can see the assembly method somehow, I think we may come with assembly instructions? The wheels of large 29er I think we may of being stopped and stable even (but will vary in width as soon as the tire). The little anxiety is, how useless and do not give a look at because it is prefabricated to blister the loosening of the nut? I think.
This review is about item#37577057.
Bicycle parking of bicycles in the carport
4
From Japan
On 2014-04-27 18:53:57
I put the bike in the car port, but it may fall in the wind, buy the current stand. I think that it has become difficult to fall thanks to the stand. However, the weight of the stand itself is not much, Because there is a place that is easy to move, it was resolved to stop at anchor. Family we are pleased to have become easier to put a bicycle.
This review is about item#37577057.
Storage of MTB
5
From Japan
On 2013-02-11 09:42:18
Bicycle is useful when storing because it straight Standing storage.
This review is about item#37577057.

Related Products