Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rear Triangle Hook Stand

4.33 (21)
Storage Dimension (L x W x H) (mm)
610x280x110
Dimensions (Height H x Width W x Depth D) (mm)
Develpment time / 570 x 280 x 370
Height (mm)
Hook: (if inserted in the upper hole) 490 / 360 (if inserted in the lower hole) 390 / 260
Color
Black
Weight (kg)
1
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-520 37577066 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 3
1 star 0
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
Cross bike for indoor storage
5
From Japan
On 2018-05-30 18:32:34
It is as expected and easy to handle. I am also active during maintenance.
This review is about item#37577066.
Bicycle maintenance
5
From Japan
On 2017-01-31 21:30:06
Although it purchased for a while, we can use it without any problem
This review is about item#37577066.
Bicycle stand
5
From Japan
On 2015-06-24 09:16:13
I think that it is good because it is the second one
This review is about item#37577066.
Bicycle maintenance, storage
5
From Japan
On 2014-12-10 22:55:34
Until now I used a type that squeezed skewer, but I could not use it unless I used both hands to use both hands but this is very easy as it just hooks the stay behind.
This review is about item#37577066.
cleaning
2
From Japan
On 2014-06-30 14:21:08
The position of the two hooks does not match the frame, and the bicycle tilts. It seems that it can be set downward with the same pitch, but I want you to have multiple holes so that you can change the position of only one side.
This review is about item#37577066.
Maintenance of road bike
4
From Japan
On 2014-04-29 19:52:44
Goods like going to the simple is best at the ground. It can be set very easily, and even if you align well, you will not shake it. I am also solidly making. However, if the frame is designed such that the seat stay is narrowed down along the tire, the hook interferes with the spoke. Since it can not be used for such as derailleur adjustment when this happens, the value is halved.
This review is about item#37577066.
Bicycle repair
5
From Japan
On 2014-01-21 14:40:18
Easy to use, compact and good
This review is about item#37577066.
It is used for puncture repair etc.
4
From Japan
On 2013-10-21 21:54:11
It is easy to maintain. Work efficiency got better.
This review is about item#37577066.
For maintenance etc.
3
From Japan
On 2013-10-19 22:51:31
It is saved because it can be set easily in various maintenance nae etc and work efficiency is improved.
This review is about item#37577066.
Road bike stand
2
From Japan
On 2013-09-11 19:41:54
In the case of my road bike, it was impossible to maintain the hook as it touched the spoke and rotate the rear wheel.
This review is about item#37577066.

Related Products