Buy more than* S$200* and get FREE SHIPPING

Rear Hub Stationary Stand

4.68 (22)
Storage Dimension (L x W x H) (mm)
420x305x40
Compatible Size
20.26 INCH / 700 C
Dimensions (Height H x Width W x Depth D) (mm)
Deployment time / 380 x 305 x 285
Color
Black
Weight (kg)
0.7
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-30BLT 37577075 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.68
22 Customer Reviews
The reviews are automatic translation.
To keep MTB
5
From Japan
On 2017-02-04 11:09:43
I use it when keeping the MTB with the front suspension I am using it for the rear, but because it did not fit the rear, I cut it a bit and raised the front
This review is about item#37577075.
In our house purchase stand is the fifth one.
5
From Japan
On 2017-01-15 15:35:01
The MINOURA stand is very nice! The clearance of the fixed place is a good feeling. I bought a carp for me before and the clearance was big and the car body was slightly inclined. I also purchased a type that hooks from below the arm but it was troublesome for the side stands and wires to get in the way but this time the rear hub fixed type stand was the best.
This review is about item#37577075.
Used for storage of road bike
5
From Japan
On 2016-07-30 17:11:09
Easy to install and dismount, stability is also reasonable. Vintage bike's QR lever is hard to be fit unless it is processed. I want to use it for display if there is color variation
This review is about item#37577075.
Indoor keeping of road bike, maintenance of sports cycle
5
From Japan
On 2015-12-04 15:05:15
I think that it is a very good product which is very reasonable and easy to use. I was concerned that the resin parts that hold the end part of the frame were smoothly made. Although it is used for indoor keeping of the road bike, if there is this, most maintenance can be done without a dedicated maintenance stand. Although there are former professionals who say that it is good to keep the bicycle upside down without using such things, I think that it would be more convenient for beginners to turn their heads upside down as much as turning them upside down. In addition, when the attachment to the bicycle and the removal are stiff, it is made of a soft iron pipe, so it could be adjusted according to the motorcycle to be installed if it is spread by hand.
Work around the rear tire
5
From Japan
On 2014-10-13 14:12:09
At first I thought that it was a little hard and not easy to use, but there is no particular problem for the usual work. I am satisfied because the making is solid for the price.
This review is about item#37577075.
I used it at home.
5
From Japan
On 2014-09-14 16:38:22
Since the rear tire floats, it is possible to adjust the derailleur. However, with a bicycle with a quick release, it is necessary to tighten the direction so as to be opposite to the normal direction according to the stand. Assuming that it will keep up at the bicycle parking lot of companies and apartments, include a sticker to write a name etc. I hope that it will do.
This review is about item#37577075.
For storage and maintenance of MTB
5
From Japan
On 2014-09-07 16:41:36
I bought it for storage and maintenance of 26 inch MTB. I was worried whether it could be used, but there is no problem. The price is also cheap and satisfactory.
Storage of Road Bikes
1
From Japan
On 2014-08-21 16:00:02
I bought it for storage of the road bike. I wanted to use it in the rear wheel hub, but also the explanation here and the manufacturer's HP There is no description of the size (size) of the Hub, and it is used on the front wheels after all. (This hub size is about 140 ~ 150 mm including the release part.) At the same time, please clearly indicate this hand information. We own a road bike of Hub (about 180 mm over) for rear for 10 gears
Maintenance of cross bikes
5
From Japan
On 2014-08-15 19:55:49
It is easy to use without making any wobble, making it solid by price. I think that it is a product that I can recommend.
This review is about item#37577075.
When you leave it at home.
5
From Japan
On 2014-05-23 19:15:58
I thought it was a bit hard to fit in, but it is very convenient.
This review is about item#37577075.

Related Products