Buy more than* S$200* and get FREE SHIPPING

Connection Type Plug-In Wheel Stand

3.80 (5)
Caution
Using rear wheels of the bicycle is recommended for stability.
Dimensions (Width W x Depth D x Height H) (mm)
560x305x230
Color
Black
Dimensions (Depth D x Length L)(mm)
Connection bar / 22 x 540
Weight (kg)
1.5
Material
Iron
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-110R 37577084 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for 29-inch MTB bicycle parking space
2
From Japan
On 2015-05-17 13:36:06
It is possible to adjust the width at 29 inches but it seems that if it is heavy or heavy vehicle that is too heavy or if the center of gravity is high as it is, it will float and move with the length of the attached pipe. ※ Although it is self-responsibility to the reference, it is very stable when I bought two PVC wrapped iron pipes 22φ x 1.5 meters in the home center etc. and formed an H shape. I think that it can be handled as an option to the manufacturer, so if you can prepare an additional pipe.
This review is about item#37577084.
Used for clincher
3
From Japan
On 2014-12-16 14:02:53
In the 700-23C tire, even if it is adjusted to the narrowest, it is not stable unless it is connected.
This review is about item#37577084.
Bicycle storage in the room
5
From Japan
On 2014-10-07 17:04:56
Because you can connect a little bit, you can easily store the bicycle. I think that the width of the tire can be easily adjusted and it is a very good product.
This review is about item#37577084.
Storage of MTB
5
From Japan
On 2013-02-11 09:44:06
26 inch MTB can also be stored upright. I think that making is also solid and it is very good.
This review is about item#37577084.
Keeping the bicycle.
4
From Japan
On 2012-04-15 20:39:30
It is an impression that the price is higher than the product. I bought it because my design preferred it from other companies. Since usability is not bad, we are considering purchasing another one.
This review is about item#37577084.

Related Products