Buy more than* S$200* and get FREE SHIPPING

Rear Carrier

4.20 (5)
Caution
Due to the amendment of JIS standard, you cannot ride children even attaching carriers as "Class 18" such as MT-800N., Due to the amendment of JIS standard, you cannot ride children even attaching carriers as "Class 18" such as MT-800N.
Compatibles Wheel Size (inch)
24-26, 24 to 26
Dimensions (Width W x Depth D x Height H) (mm)
135x315x340, 135x315x340
Withstand Load (kg)
18 to, Up to 18
Color
black, Black
Weight (kg)
1.2, 1.2
Material
Steel pipe, Steel pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-800N 37577102 53.65 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Additional equipment behind a 20-inch electric assisted bicycle
4
From Japan
On 2014-11-14 15:03:58
It is even better if we can fix the part to be attached to the lower bicycle body together with the rear wheel axle. I managed to install it.
This review is about item#37577102.
For Pania Bags
5
From Japan
On 2014-11-12 21:41:24
It was able to be installed without corrective processing by utilizing the dowel hole of 26 inch MTB. Although it is a pile for making a bag for a pa - peria bag, I think that it is convenient because there is a rubber string hook.
This review is about item#37577102.
Addition to bicycles for travelers in Hokkaido
4
From Japan
On 2014-06-06 13:50:13
For the FB metal fittings of the related products (MT-800N exclusive, 700c adapter) OP bracket "41202287" easy to understand Put on the wrist link If you forgot to buy due to the low price In case of 700C, If you do not have the additional metal fittings, please indicate that it interferes with Droyoke etc.
This review is about item#37577102.
Bicycle carrier
4
From Japan
On 2014-04-04 22:46:07
It is used for crossbikes of 700 C in width of 135 mm. I could install it only with the main unit (used for Scott SUB 40). Although it is necessary to open the lower part considerably during installation, since the material is iron, there is no worry of break and it is fixed firmly. Partly interfering parts are processed with gold file, but there seems to be no problem in strength. However, since the accessory parts were out of stock at the time of delivery, it is better to check the contents when you arrive.
This review is about item#37577102.
Bicycle rear carrier
4
From Japan
On 2012-04-08 15:51:17
Rear carrier of type to attach using dowel holes for installation. Since both bolts of M5 and M6 are attached, it is impossible that the size of the dowel hole does not match and it can not be attached. The included clip band will be clamped up to about 20 mm in diameter (we were wrapping the attached rubber sheet with us 19 mm). For reference, when attached to a 26-inch bicycle, it is approximately 720 mm from the ground to the loading platform. When loading large ones, 135 mm in width of the carrier is ☆ minus one.
This review is about item#37577102.

Related Products