Buy more than* S$200* and get FREE SHIPPING

Duracage, Bottle Cage

4.75 (28)
Wire Diameter (phi mm)
4.5
...see all>
Product Options
ADD TO CART
Finishing Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Color Material Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Powder coating Powder blue # 2017 duralumin Mounting bolt (duralumin) 1PC 1 AB-100 4.5 37577224 -
Discontinued
[x]
- - - - 1pc 1 AB-100 4.5 37577206 9.99 SGD
Shipped after 2018-01-24
Powder coating White #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577111 10.99 SGD
In stock
alumite Silver #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577127 10.99 SGD
In stock
alumite Titanium #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577136 10.99 SGD
In stock
alumite Black #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577145 10.99 SGD
Shipped after 2018-02-14
alumite Red #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577154 10.99 SGD
Shipped after 2018-02-27
alumite Blue #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577163 10.99 SGD
In stock
Powder coating Powder red #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577172 -
Discontinued
[x]
Powder coating Powder yellow #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577181 -
Discontinued
[x]
Powder coating Powder orange #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577197 -
Discontinued
[x]
Powder coating Powder Green #2017 Duralumin Mounting bolt (Duralumin) 1PC 1 AB-100 4.5 37577215 10.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 24
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.75
28 Customer Reviews
The reviews are automatic translation.
Bicycle accessories
5
From Japan
On 2018-01-04 22:23:52
It's a classic. It is cheap and light. It is more like a color alumite-like metallic color than painted white or black. Do not peel off.
This review is about item#37577163.
Attached to Chinese carbon frame
5
From Japan
On 2017-12-08 14:43:52
This will be the third purchase. It has light weight and color selection It is structurally robust. Best of all it is best to get it cheaply. It is a choice if you can not keep it.
This review is about item#37577154.
Used for tool bottle mounting during cycling
4
From Japan
On 2016-10-19 18:34:00
It is simple, but it has necessary and sufficient functions. Even if you put a lot of puncture repair equipment in the tool bottle, it will hold without being off. Although it is inexpensive, it is quite smart and it is not bad to see. If the installation location is a seat tube Depending on the model, it may interfere with the mounting bracket of the front deraille, and it is better to check if you need a spacer to float the gauge.
This review is about item#37577154.
Fit in a flat bar road
5
From Japan
On 2016-06-15 11:22:14
It is simple and solid build. Satisfactory enough.
This review is about item#37577127.
bicycle
5
From Japan
On 2016-06-01 16:42:31
Although it looks simple, it is very good in terms of function.
This review is about item#37577127.
Sub tank holder of YH-TAB
5
From Japan
On 2016-01-28 16:01:13
I am satisfied enough because it is the second one.
This review is about item#37577136.
Installation of squeeze bottle at touring
5
From Japan
On 2015-12-04 14:13:23
It is very light and durable, I think that it is an excellent product like what more what I want. Even now I purchased what I purchased over 20 years ago (pale green) I continue to use it on the main motorcycle but the paint is not really scarred and it is active. In addition, the surface is smoother and dust is less likely to be applied in the case of a paint with a pale color (powder coating) than in the case of painting with the metallic color of the product, so that dirt and abrasions are present in the squeeze bottle and cage as a result I felt like it was difficult to attach.
As a cross bike accessory
5
From Japan
On 2015-10-16 20:24:21
It is satisfactory to buy goods with a proven track record on the manufacturer's products.
This review is about item#37577145.
Attached to road bike
5
From Japan
On 2015-07-14 15:57:28
We weighed quickly with the digital balance we purchased at the same time and we got 40 g. (Catalog value is 38 g) It is heavy compared with light weight carbon made 20 ~ 30 g but price is also 1/2 ~ 1/3 so I think that it is enough value if we do not pursue lightening. Although I purchased it already for one year already, I have used OGK 's tool bottle and have never happened such as dropout etc so it has sufficient holding power of the bottle. This product made of thin duralumin wire is well suited to chromoly frame, but I think that it can be used without incompatibility without claiming its existence even in other frames. What is the most attractive price for anything, is not it suitable for beginners?
This review is about item#37577127.
Used for road bikes
5
From Japan
On 2015-02-19 17:22:57
Painting is also cool enough for the price.
This review is about item#37577136.

Related Products