Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pet Gauge, Mini 2, Pet Bottle Gauge

4.45 (20)
Weight (g)
46
...see all>
Product Options
ADD TO CART
Material Compatible Finishing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Compatible Finishing Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
# 5056 aluminum 500mL bottle Alumite Titanium   1PC 1 PC-500 37577242 10.99 SGD
In stock
- - - -   1pc 1 PC-500 17171622 10.99 SGD
Shipped after 2018-06-22
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC-500 17171604 10.99 SGD
Shipped after 2018-06-22
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC-500 17171577 10.99 SGD
Shipped after 2018-06-22
- - - -   1pc 1 PC-500 17171586 -
Discontinued
[x]
- - - -   1pc 1 PC-500 17171568 10.99 SGD
Shipped after 2018-06-22
- - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PC-500 17171613 11.99 SGD
Shipped after 2018-06-22
#5056 Aluminum 500ml PET bottle alumite Silver   1PC 1 PC-500 37577233 10.99 SGD
In stock
#5056 Aluminum 500ml PET bottle alumite Blue   1PC 1 PC-500 37577251 10.99 SGD
Shipped after 2018-06-22
#5056 Aluminum 500ml PET bottle alumite Black   1PC 1 PC-500 37577267 10.99 SGD
Shipped after 2018-06-22
#5056 Aluminum 500ml PET bottle alumite Red   1PC 1 PC-500 37577276 10.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 4.45
20 Customer Reviews
The reviews are automatic translation.
Bicycle assembly work
5
From Japan
On 2017-12-06 16:21:30
It is convenient to choose color and cheap price which does not change so much in weight as well as the trendy carbon, I bought it with the same color bottle gauge. The method of fixing to the mounting bracket is also rugged than welding and welding. The thin wire structure does not claim its existence and the design of the bicycle I like pictures that will not be destroyed.
This review is about item#37577276.
I thought about installing it on a bicycle and purchased 2 items
3
From Japan
On 2017-03-15 01:03:36
Although I bought it for attaching to the chari in my house, it was a cage feels like 100 looks like it looked like it was made by processing lightweight aluminum pipe, but dismissed from my wife as "I do not need to use it" I was given two gifts to my acquaintance. When listening at a later date it seems that I am happily running around with putting tea in PET bottles attached to two children's chari. It was good not to waste w ...
This review is about item#37577233.
Attached to chromoly road
4
From Japan
On 2016-08-09 00:17:35
I had put PET bottle in day bag until now but it was heavy and tough if coming tired. This simple product makes it well suited for Kuromori Road. It is satisfactory to purchase cheaply without problems in bottle holding.
This review is about item#37577233.
To the lander.
5
From Japan
On 2016-03-30 11:23:57
There is no casualness and the atmosphere is good. I would like to attach another one. Made in Japan is still beautiful to details.
This review is about item#37577233.
When thirsty
5
From Japan
On 2015-08-15 05:49:31
Since it was not attached to my cycle, it attached immediately. Almost satisfied
This review is about item#37577233.
PET bottle retention
5
From Japan
On 2015-06-19 21:54:28
Easy to put in and take out, it is light and can hold PET bottle better.
This review is about item#37577242.
Mini Bello
5
From Japan
On 2015-03-14 00:55:38
Monotaro was the cheapest, so I decided. I like it.
This review is about item#37577251.
cycling
3
From Japan
On 2015-02-01 13:56:01
It is suitable for Pota because it is for PET bottles. It can be used barely for PET bottles of half the height. It comes with better bolts to come in.
This review is about item#37577233.
Bicycle drink holder
5
From Japan
On 2014-10-12 14:41:20
It was very light and I was surprised. In and out of 500 millimeters of PET bottle is also good in general, it does not make sounds as if it is inevitable. I think that it is okay to buy with confidence. Friends recommend it.
This review is about item#37577267.
On a bicycle
1
From Japan
On 2014-09-15 13:10:46
Purchased at the same time as "Durakage Ti" of the same manufacturer. I thought that it was purple and fake. I will repurchase a different manufacturer. Those who plan to purchase from now will pay attention
This review is about item#37577242.

Related Products