Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lightweight Alumunium Stand

3.89 (9)
Weight (g)
310, 310
Material
Aluminum, Aluminum
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver 1PC 1 LA-5 37577303 -
Discontinued
[x]
titanium, Titanium 1PC 1 LA-5 37577285 -
Discontinued
[x]
black, Black 1PC 1 LA-5 37577294 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
stand
1
From Japan
On 2016-03-25 21:17:00
It is impossible for people who care about scratches because the end (at the time of installation, the front part) is bent to the frame side. With this structure it is impossible to protect with something.
This review is about item#37577294.
Mounting on my MTB
3
From Japan
On 2015-08-18 12:22:37
It is light and easy to install. · The lockless mechanism is convenient, but stopping in a place where there is a forward slope on the road a little bit, because the spring is weak, it started moving, and it was sometimes drooled. I think that it depends on the weight of the bicycle, but it is the result of mounting on a rather light MTB. · The following changes depending on the bicycle frame, but because of the width of the product, it does not fit the small frame. There is a possibility of interfering with the heel when rubbing the pedal.
This review is about item#37577303.
Used for 26 inches commuter city cycle
4
From Japan
On 2015-01-14 17:36:20
Very light and easy to install. It is immediately after use and durability is unknown, but it seems to be made properly.
This review is about item#37577285.
For cross-bike parking
5
From Japan
On 2014-09-29 16:46:54
It is a good design with a simple design. If you use it normally, strength seems to be no problem. Two types of stay are also convenient for installation.
This review is about item#37577294.
To MTB
3
From Japan
On 2014-04-16 02:56:22
A hexagonal wrench was necessary for installation. .
I bought it for cross of 700c.
5
From Japan
On 2014-03-20 22:22:05
I cut the old tube and pinched it between the metal fittings and fixed it. It is lightweight, it is smooth and it is used without problems.
This review is about item#37577294.
To replace the old stand
5
From Japan
On 2013-10-01 15:08:34
I could mount it to the MTB of the front and rear suspension as well. In my MTB, when I put the stand on the stand, the standing of the car body gets stronger. In my case it may be better for the rear suspension or the variable type, but the stand is light and easy to handle.
This review is about item#37577294.
Used for repair, new car sale
4
From Japan
On 2013-08-31 13:33:53
It is lightweight and it is handy because it can be installed relatively freely. However, although the reference price is 2380 yen, in Minoura it is 2500 yen (tax included) and it is not the wrong reference price I wish I would be able to improve on the following matter It is fortunate that your company's base price is consumption tax It is also troubling that you have to check the list price at the manufacturer site every morning as there are things that are not mixed.
This review is about item#37577303.
Attached to MTB
5
From Japan
On 2013-06-07 14:27:37
I bought it with importance on design, but I am satisfied with enough strength.
This review is about item#37577303.

Related Products