Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

B-1 Moisture Permeable Rainsuit

3.33 (3)
Moisture Vapor Permeability (g/m2)
3000
Water Pressure Resistance (mmH2O)
10000
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Compatible Height (cm) Material (surface) Inseam (cm) Size Color Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Height (cm) Material (surface) Inseam (cm) Size Color Appliable Chest Measurement (cm) Adjustable Waist Circumference (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
178 to 188 Nylon 210T 100% 76 4L Silver 110 to 120 110 to 120 1Set(Top and Bottom) 1 B-1 37576734 82.99 SGD
Shipped after 2018-06-22
178 to 188 Nylon 210T/100% 76 4L Black 110 to 120 110 to 120 1Set(Top and Bottom) 1 B-1 37576682 64.99 SGD
In stock
160 - 170 Nylon 210T/100% 66 M Black 84 - 92 72 - 80 1Set(Top and Bottom) 1 B-1 37576646 66.99 SGD
In stock
170 - 180 Nylon 210T/100% 66 L Black 90 - 98 78 - 88 1Set(Top and Bottom) 1 B-1 37576655 65.99 SGD
In stock
175 - 185 Nylon 210T/100% 72 LL Black 96 - 104 86 - 96 1Set(Top and Bottom) 1 B-1 37576664 67.99 SGD
In stock
175 - 185 Nylon 210T/100% 72 EL Black 102 - 110 94 - 104 1Set(Top and Bottom) 1 B-1 37576673 64.99 SGD
In stock
160 - 170 Nylon 210T/100% 66 M Silver 84 - 92 72 - 80 1Set(Top and Bottom) 1 B-1 37576691 66.99 SGD
Shipped after 2018-08-01
170 - 180 Nylon 210T/100% 66 L Silver 90 - 98 78 - 88 1Set(Top and Bottom) 1 B-1 37576707 66.99 SGD
Shipped after 2018-08-01
175 - 185 Nylon 210T/100% 72 LL Silver 96 - 104 86 - 96 1Set(Top and Bottom) 1 B-1 37576716 67.99 SGD
Shipped after 2018-07-03
175 - 185 Nylon 210T/100% 72 EL Silver 102 - 110 94 - 104 1Set(Top and Bottom) 1 B-1 37576725 65.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Field work
2
From Japan
On 2017-06-06 17:57:25
The same guy who I bought earlier was easy to wear because the pants were not a front zipper style prefix, but I was worried about durability somewhat because it was made as a fastener type. I feel that the clearance of the butt portion is gone a little. If you can improve the clearance of the buttocks, it is easy to work when bending your legs.
This review is about item#37576734.
It is used during rainy weather.
5
From Japan
On 2016-06-20 21:40:43
It is hard to steak, light, easy to move and comfortable.
This review is about item#37576725.
Electrical construction
3
From Japan
On 2013-11-18 13:14:58
Given the price and quality, it is cheap and just fine.
This review is about item#37576716.

Related Products