Buy more than* S$200* and get FREE SHIPPING

Barbed Wire Uni Chromate

4.14 (7)
...see all
Product Options
ADD TO CART
Count Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count Wire Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#14 1.9 to 2.0 100 1PC 1 #14 37577434 109.90 SGD
In stock
#16 1.5 to 1.6 20 1PC 1 #16 37577443 28.04 SGD
In stock
#16 1.5 to 1.6 100 1PC 1 #16 37577452 83.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Except pigeons come to veranda
5
From Japan
On 2016-07-21 19:43:25
Is on the veranda of the handrail, but no longer come from the top and put two gut, no longer come in After meditating tension the barbed wire so from the gap between the gap and next to the veranda under the handrail domestic pigeon comes in Urochoro It was.
This review is about item#37577443.
Avoid cat
2
From Japan
On 2016-04-16 14:49:04
Commodity boxes had been torn. Since there was no problem in the goods.
This review is about item#37577443.
Except cat
4
From Japan
On 2015-12-07 15:40:30
It is good in terms of cost, but it is still good and it is sharp feel in a little more jagged and say greed
This review is about item#37577452.
household use
4
From Japan
On 2015-08-26 16:06:21
Used for stray cats repel
This review is about item#37577443.
To shade beast
5
From Japan
On 2015-05-05 14:48:53
Goldfish that are kept outdoors had been overgrazed to the raccoon. The number 150 or more animals. Because a good head about even accidentally disconnect protection network, it was defense the frame of the aquarium and nets in the barbed wire so that it does not take off. Whether the product has entered 20m in a small box of 10 centimeters square? It was compact enough to think.
This review is about item#37577443.
Animal damage prevention, such as a garden, field
5
From Japan
On 2015-02-03 10:32:14
Such as garden, field, by animals such as monkeys, deer, wild boar, have been used to prevent damage, such as branch folding, insect damage, digging cause of trees. Or if you need a quick response, in the small-scale installation, is convenient because a unit that is easy use and storage. But of course happy with the quality, if a little more price is cheaper, because the further easy to use, I think that grateful.
This review is about item#37577443.
Intrusion prevention from the fence
4
From Japan
On 2012-07-18 16:44:35
Purchase of 20 meters. 100m do not need, but would consume actually wound or to and surprisingly fast length, the product is in the 5-10 m increments I thought that a good combination can also be, if any. Work in the leather gloves, pliers is required. You may want to buy at the same time.
This review is about item#37577443.

Related Products