Buy more than* S$200* and get FREE SHIPPING

Sprocket Remover

4.47 (15)
Purpose
Multistage
Overall Length (mm)
290
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YC-501A 37577617 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
Chain for the exchange of cross bike
5
From Japan
On 2015-09-22 22:58:25
Purchased for chain replacement of cross bike. For this is the first time to buy a sprocket remover, It can not be compared with the other, but I was able to normally be chain exchange. I think that cheap and good.
This review is about item#37577617.
Rear sprocket ring detachable
1
From Japan
On 2015-06-20 17:36:09
Body bends, the chain was off. Metal of the body is in too soft, had dented the portion corresponding to the chain. Repeat is not.
This review is about item#37577617.
When removing the spot rocket
1
From Japan
On 2015-04-27 11:40:38
Bullion is soft of this remover of the handle, the handle of bullion at the time of decomposition and boss-free I have bent. It does not become useless once the bend. Cheaper is better brand of remover of Monotaro is tough.
This review is about item#37577617.
During the replacement work and cleaning
5
From Japan
On 2015-02-18 12:38:04
Firmly fixed can fully use with outstanding price. It means that with oil for preventing rust, but it is better that the gloves so pretty sticky.
This review is about item#37577617.
Rear cassette exchange
5
From Japan
On 2014-10-13 12:35:43
I was able to work without any problems. I would like to have sufficient performance.
This review is about item#37577617.
Remove sprocket
5
From Japan
On 2014-09-08 13:50:47
I think a good
This review is about item#37577617.
Free Remove
5
From Japan
On 2014-06-27 13:34:57
This is enough, there is no problem.
This review is about item#37577617.
Boss free give away
5
From Japan
On 2014-05-09 16:09:44
In the thickness of the sprocket remover homebrew is 2mm, in order to become Shina' and applying a force I purchased the item. Strength and the like, is satisfied over the amount of money. More find and if it early, but was not that increase wasteful self-made tool ...
This review is about item#37577617.
Sprocket detachable
5
From Japan
On 2013-09-18 16:40:53
It could be used without problems in the attachment and detachment of the Shimano CS-HG27.
This review is about item#37577617.
Adjustment assembly of the bicycle
5
From Japan
On 2013-09-05 09:21:29
It was absolutely no problem feeling.
This review is about item#37577617.

Related Products