Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

VUL-CO Tape, Protective And Waterproof Tape

5.00 (1)
Caution
This tape is protective and waterproof.Not suitable for insulation use.
Purpose
Waterproofing and protection of electric cables and insulating tape on connection points of wires. Repair of sheath material damaged on electric cables and wires. Waterproofing and insulation of insulating wire covers and of clamp cover insulating t
Adhesive
Butyl rubber type
Tape Thickness (mm)
1
Tape Length (m)
10
Base Material
Black Vulcanized polychloroprene rubber sheet
Standard
JCAA D 006 COMPLIANT
...see all
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1Roll 1 VUL-CO Tape 37579035 28.92 SGD
In stock
40 1Roll 1 VUL-CO Tape 37579044 43.69 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a restoration material of covering the damaged portion of the polyethylene-coated cable
5
From Japan
On 2013-03-01 18:35:00
Although tape width was used for those of 40mm, or tape body is relatively hardening of the Also in the winding of the pulling, there was the impression that required quite a force.
This review is about item#37579044.

Related Products