Buy more than* S$200* and get FREE SHIPPING

Digital Timer With Light Sensor

4.00 (1)
Installation Location
Indoor use (non-waterproof)
Body Dimensions (Width x Depth x Height) (mm)
110x30x58
Power Cord (m)
About 1
Maximum Output (W)
1200
Power (V)
AC100 (50/60Hz)
Operating Temperature Range (deg C)
0 - 40
Weight (g)
About 220
Color
Gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OCDSTM-01 37579087 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for power saving of outdoor lights. To shorten the lighting of the morning of time
4
From Japan
On 2017-02-25 22:42:22
When the base code of the detector to the magnet stop in tightly narrow box Magnet of force can not be fixed floating weak. Code of flexibility, a magnet to more strongly
This review is about item#37579087.