Buy more than* S$200* and get FREE SHIPPING

Rainproof Type Light Sensor Timer 7

4.67 (3)
Cord Length (cm)
(Effective) input side about 18, output side about 18
Setting Time
1 Hours-12 hours
Capacity (W)
(Maximum connections) 700
Sensitivity
Light sensor 2-step setup
Main Part Dimension (mm)
80x120x33
Power (V)
AC100
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
About 270
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-OCDSTM7A 37579096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Control of outdoor lamp
4
From Japan
On 2016-06-03 08:11:20
What the percentage of the amount of money to say, is that it is multi-functional. Currently, we use about a year, there is no problem without a failure or the like. It will was good to have met in the wall box just in case.
This review is about item#37579096.
Put outdoor lights according to the time because they become darker and evening work is finished
5
From Japan
On 2015-10-20 15:25:51
Easy-to-use compact
This review is about item#37579096.
Unmanned sales office for lighting
5
From Japan
On 2014-10-27 00:44:09
But was using the TIMER lighting lighting START time by the seasons no longer Kakekara time and effort can be eliminated was not able to be adjusted due to weather until now.
This review is about item#37579096.