Buy more than* S$200* and get FREE SHIPPING

Rainproof Type Light Sensor Timer 12

4.67 (3)
Cord Length (cm)
(Effective) input side about 18, output side about 18
Setting Time
1 Hours-12 hours
Capacity (W)
(Maximum connections) 1200
Sensitivity
Light sensor 2-step setup
Main Part Dimension (mm)
85x128x35
Power (V)
AC100
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
About 300
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-OCDSTM12A 37579105 38.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Apartments for lighting control and use.
4
From Japan
On 2017-04-06 23:27:46
Today, was set-up. For the function, we would like to in the future, observation. There is no problem about the current function.
This review is about item#37579105.
It is a continuation purchase for over-the-counter decorative
5
From Japan
On 2014-12-21 13:28:29
It is waterproof, but I think it still is to direct rain need reinforcement such as It is harsh ... tape ... Of the operation part, I like the idea to put a sun burnt ambition.
This review is about item#37579105.
It is being used for Exterior lighting.
5
From Japan
On 2013-12-15 05:13:36
Current of the existing code, which is the length of about 30cm, depending on the equipment installation point, I thought it was ... than easy to laying if about 100cm. In addition, you will care about the hardness of the code, something a little more soft is, easy-to-use I wonder if, we believe.
This review is about item#37579105.