Buy more than* S$200* and get FREE SHIPPING

Timer Switch With Cord 01

3.33 (3)
Caution
This product is for indoor use.It is not waterproof. When heating equipment automatically turns on do not be connect to problematic appliances for safety reasons.
Body Dimensions (Width x Depth x Height) (mm)
60x40x88
Capacity (W)
(Timer on off) up to 1500
Precision (minute)
(Timer) +/- 10
Cord Length (m)
1
Power Consumption (W)
1.5
Power (V)
AC100
Current (A)
15
Cycle(Hz)
50/60
Color
Gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OTMSWM-01 37579114 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use in the operation of the drying apparatus of the self-made medical field
5
From Japan
On 2014-06-16 16:38:15
Anyone, easily, was looking for a simple thing is not so much function. Part staff or another department of help staff the things that do not make a mistake in the normal course staff and more! It is exactly just a commodity. Many hours later on whether you want to turn off the power? You want what put into reverse? Simple function that can be just a child to specify by turning the numbers on the dial. Price also I think that it is reasonable.
This review is about item#37579114.
Overcharge prevention timer
1
From Japan
On 2014-05-05 12:23:29
Color is bad, there is also a place that can not be used trouble L-shaped plug, ~ ... me with about power lamp. It 's should be price cuts in less to thousand yen! ! .
This review is about item#37579114.
Panel heater, fan, used in television, such as cut setting.
4
From Japan
On 2013-05-15 08:23:10
Although dial of black base is heavy, so hard to see the dial too black, it seems to be easy to see the person who has bought a little more gray.
This review is about item#37579114.

Related Products