Buy more than* S$200* and get FREE SHIPPING

Cycle Cover, Non Flame Type

4.33 (3)
Color
Silver
...see all>
Product Options
ADD TO CART
Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For City cycle 100% polyester (plain weave cloth) 1PC 1 21 37579175 24.99 SGD
In stock
For general use 100% polyester (plain weave fabric) 1PC 1 11 37579166 22.99 SGD
Shipped after 2018-01-24
For junior mountain bike 100% polyester (plain weave fabric) 1PC 1 81 37579227 23.99 SGD
Shipped after 2018-01-24
For bicycle with high-back 100% polyester (plain weave fabric) 1PC 1 71 37579211 39.99 SGD
Shipped after 2018-01-24
For mountain bike 100% polyester (plain weave fabric) 1PC 1 61 37579202 24.99 SGD
Shipped after 2018-01-24
For 2 100% polyester (plain weave fabric) 1PC 1 41 37579193 41.99 SGD
Shipped after 2018-01-24
For kids 100% polyester (plain weave fabric) 1PC 1 31 37579184 22.99 SGD
Shipped after 2018-01-24
For small bike and folding bike 100% polyester (plain weave fabric) 1PC 1 91 37579236 45.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle rain wind prevention
5
From Japan
On 2016-11-20 12:34:33
I am tuning because the bicycle is hard to rust because it is strong against rain breeze
This review is about item#37579202.
Used as a cover for grandchild's bicycle rain protection
4
From Japan
On 2016-03-16 15:16:35
I think that it is easy to use if there is a type that hooks a string to prevent the cover from being skipped.
This review is about item#37579227.
Bicycle cover
4
From Japan
On 2015-04-08 19:56:09
It is good that the cloth is firmly as it is. Even small cars of 20 inches are pretty tough if they have a front basket. I will buy things of slightly larger size.
This review is about item#37579236.

Related Products