Buy more than* S$200* and get FREE SHIPPING

Meter Threaded Rod, Iron/Unichrome Plating

4.80 (5)
Overall Length (mm)
1000
Material
SS400 unichrome plating
...see all
Product Options
ADD TO CART
Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 1.0 1Pack(10PC) 1 M6x1000 37579263 -
[x]
M8 1.25 1Pack(10PC) 1 M8x1000 37579272 -
[x]
M10 1.5 1Pack(10PC) 1 M10x1000 37579281 -
[x]
M12 1.75 1Pack(10PC) 1 M12x1000 37579297 -
[x]
M16 2.0 1Pack(10PC) 1 M16x1000 37579306 -
[x]
M20 2.5 1Pack(5PC) 1 M20x1000 37579315 -
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used as a fastening tool for bonding the work of a finger
5
From Japan
On 2014-08-14 23:09:08
As a 10 mm bolt, it served as a sufficient fastening tool. There is no improvement
This review is about item#37579281.
Create veranda with aluminum
5
From Japan
On 2013-10-04 20:24:17
No complaints are good.
This review is about item#37579281.
Home remodeling beams and girder joining · Machine set · For chemical anchors with cutting edge
5
From Japan
On 2013-04-12 07:02:30
Purchasing 10 sets is cheap. The length of 1 M can be diverted to stock remaining after cutting as other used parts. There is no problem in use feeling.
This review is about item#37579306.
Use it like a spring compressor when servicing a spring loaded cylinder.
4
From Japan
On 2012-12-27 21:52:29
As a thing there is no problem especially As you use it as a tool at the time of maintenance as the number is too many I would appreciate it if you could sell one.
This review is about item#37579306.
Chemical anchor bolt
5
From Japan
On 2011-08-03 12:39:59
It is cheap, it will be saved soon.
This review is about item#37579297.

Related Products