Buy more than* S$200* and get FREE SHIPPING

Meter Threaded Rod, Stainless Steel

3.57 (7)
Overall Length (mm)
1000
Material
SUS304
...see all>
Product Options
ADD TO CART
Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Designation Dimension Thread Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 2.5 1Pack(5PC) 1 M20x1000 37579437 229.99 SGD
In stock
M12 1.75 1Pack(10PC) 1 M12x1000 37579412 169.99 SGD
In stock
M6 1.0 1Pack(10PC) 1 M6x1000 37579385 55.99 SGD
In stock
M8 1.25 1Pack(10PC) 1 M8x1000 37579394 75.99 SGD
In stock
M10 1.5 1Pack(10PC) 1 M10x1000 37579403 119.99 SGD
In stock
M16 2.0 1Pack(10PC) 1 M16x1000 37579421 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
sensor
1
From Japan
On 2017-09-11 11:10:52
It is not SUS 304. be careful. It is stainless steel. A magnet attaches. Although it was planned to use with nonmagnetic designation, it could not be used.
This review is about item#37579394.
For anchor aid
1
From Japan
On 2017-07-19 11:47:33
Though it seems that things themselves are very good, I would like you to think about how to ship a little more. It is not strange even if there is falling of baggage etc due to shipping due to dispatch of usual paper cushioning material in the cardboard box. At the same time glassware was also enveloped and there were many crushed boxes that were not broken. Please improve.
This review is about item#37579412.
Prevention of collapse
5
From Japan
On 2017-05-03 14:26:00
From the foundation of the house Nut used for holding the block fence, the washer,
This review is about item#37579412.
I purchased it for hanging and adjusting the height at the work site I was saved
5
From Japan
On 2017-04-23 07:42:45
The place to use is outdoors and corrosion-resistant SUS 304 is getting YUZZER's reliability
This review is about item#37579403.
Tighten fastening
4
From Japan
On 2016-02-04 21:21:49
It's cheap anyhow. It is considerably cheaper than home center.
This review is about item#37579394.
For fixing
5
From Japan
On 2015-08-13 22:27:57
Since it can be used while cutting it is useless and convenient
This review is about item#37579403.
Concrete of pillars and beams in a garage
4
From Japan
On 2014-01-16 16:05:39
Because the thickness of the pillar is disjointed, it's convenient to purchase all screws for the time being and cut it appropriately
This review is about item#37579385.

Related Products