Buy more than* S$200* and get FREE SHIPPING

Nort-Lock Washer, Sus316 Equivalent

5.00 (1)
Specification
Without plating
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Nominal Dimension Screw Designation Dimension Material Surface Hardness Heat-Resistant Temperature (deg C) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Nominal Dimension Screw Designation Dimension Material Surface Hardness Heat-Resistant Temperature (deg C) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1Pack(2PC) 1 NL8ss 37579516 8.99 SGD
In stock
- - - - - - - - 1Pack(2PC) 1 NL6ss 37579507 8.99 SGD
In stock
5.4 9 M5 M5 SS2343(JISSUS316equivalent) HV520(HRC51) -20 to 400 2.2 1Pack(3PC) 1 NL5ss 37579491 8.99 SGD
In stock
23.4 34.5 M22 M22 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL22ss 37579595 35.99 SGD
Shipped after 2018-01-29
25.3 39.0 M24 M24 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL24ss 37579604 35.99 SGD
Shipped after 2018-01-29
11.4 18.5 M11 M11 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 2.2 1PC 1 NL11ss 37579534 12.99 SGD
Shipped after 2018-01-29
13.0 19.5 M12 M12 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 2.2 1PC 1 NL12ss 37579543 8.99 SGD
In stock
3.4 7.0 M3 M3 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 2.2 1Pack(3PC) 1 NL3ss 37579473 12.99 SGD
Shipped after 2018-02-01
15.2 23.0 M14 M14 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL14ss 37579552 17.99 SGD
Shipped after 2018-01-29
17.0 25.4 M16 M16 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL16ss 37579561 9.99 SGD
Shipped after 2018-01-30
21.4 30.7 M20 M20 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL20ss 37579586 25.99 SGD
Shipped after 2018-02-01
19.5 29.0 M18 M18 SS2343 (JIS SUS316 equivalent) HV520(HRC51) -20 to 400 3.2 1PC 1 NL18ss 37579577 26.99 SGD
Shipped after 2018-02-02
4.4 7.6 M4 M4 SS2343 (equivalent toJIS SUS316) HV520(HRC51) -20 - 400 2.2 1Pack(3PC) 1 NL4ss 37579482 8.99 SGD
Shipped after 2018-02-02
10.7 16.0 M10 M10 SS2343 (equivalent toJIS SUS316) HV520(HRC51) -20 - 400 2.2 1Pack(2PC) 1 NL10ss 37579525 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2014-07-30 13:22:56
Although it is used for a part with a strong shock vibration, it can be used with confidence since it never comes loose. It is used repeatedly as loosening or tightening, but since it may be loose as the number of times increases, it is exchanged 4 or 5 times.
This review is about item#37579561.

Related Products