Buy more than* S$200* and get FREE SHIPPING

Welding Wire

4.50 (2)
Tensile Strength (MPa)
530
Elongation (%)
26
Diameter x Width W (mm)
BOBBIN / 200 X 55 phi
Standard
AWS/ASME-SFA A5.18 STANDARD /ER 70S-3
Compatible
Mild steel and 490 MPa class high tensile strength steel
Ingredients
Weld metal chemical composition: C, Mn, Si, S, P, and Cu
Specification
Yield point: 440MPa Shielding gas: Ar 80% + CO2 / 20%
...see all
Product Options
ADD TO CART
JIS Standard Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Z331212YGW16 compatability 0.6 1Roll(5kg) 1 EC-YGW16 37579945 109.90 SGD
In stock
Z3312YGW 16 compatability 0.8 1Roll(5kg) 1 EC-YGW16 37579954 98.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For high tensile strength steel plate
5
From Japan
On 2016-11-13 15:07:57
Because famous brands can be purchased at this price, it is saved.
This review is about item#37579954.
Automobile sheet metal
4
From Japan
On 2015-08-07 14:58:03
Because the price is cheap, I thought something about it, but I can use it normally.
This review is about item#37579945.

Related Products