Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

General Car Pedals

4.25 (8)
Weight (g)
330, 330
Dimension (mm)
96x72, 96x72
Material
resin, Resin
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White 1Set(2PC) 1 PB370 37580033 11.76 SGD
Shipped after 2017-05-01
black, Black 1Set(2PC) 1 PB370 37580024 11.85 SGD
Shipped after 2017-05-01
gray, Gray 1Set(2PC) 1 PB370 37580042 11.85 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Maintenance of folding pedal folding bike
5
From Japan
On 2017-02-06 18:51:24
Since the folding pedal has become in trouble (lock is disengaged) We changed to an ordinary general car pedal. Because it does not folding I made this at a sufficiently use, we are satisfied with the good.
This review is about item#37580024.
Exchange
3
From Japan
On 2016-03-14 20:09:19
Price has become high. Do not buy anymore
This review is about item#37580024.
Panasonic electric 26 Inchibibi
4
From Japan
On 2016-03-14 09:00:23
Since the rumbling was uncomfortable by genuine degradation began to appear, was replaced in this product, you have to use and usually, is likely durability in rugged build, the exchange on their own if there is a tool than to replace a bicycle shop It is recommended.
This review is about item#37580024.
For repair of bicycle
5
From Japan
On 2016-03-04 17:03:58
There is only a product of the Japanese manufacturers, it is a decent make! You are welcome to choose varieties than home improvement! If you can be it is welcome and can be compared in a more high-resolution images.
This review is about item#37580024.
It is cheap and may goods
5
From Japan
On 2016-01-30 20:41:05
I exchange a used bicycle pedal. It is good as firm MKS pedal. Price is also affordable.
This review is about item#37580042.
Pedal exchange of bicycle
5
From Japan
On 2015-10-17 16:15:03
It is a feeling that you Shittsukari was able to exchange easier luck also right and left of the distinction between the good one there
This review is about item#37580042.
Pedal exchange
5
From Japan
On 2013-10-12 22:32:04
It has been described as made in Japan. Not too around lightly, at a moderate unique crisping, astringent feeling There is none. Studio products such as Mikashima is a cheap I went into the hand. But it is better if a little more affordable.
This review is about item#37580042.
And you try to white bicycle
2
From Japan
On 2012-12-09 09:40:23
The pedal, but no problem is the color, or will say that white. Or thin clay is not correct in.
This review is about item#37580033.

Related Products