Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sports Pedal

4.35 (20)
Weight (g)
259, 259
Color
black, Black
Dimension (mm)
95x72, 95x72
Material
PP, PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MT-FT 37580051 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 4
2 star 0
1 star 1
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
Pedal exchange
5
From Japan
On 2018-04-25 22:21:15
It is cheap, it is lighter than I thought and it is strong and it has no problem.
This review is about item#37580051.
Bicycle pedal exchange
5
From Japan
On 2018-04-18 16:35:40
Bicycle pedal exchange. It is made of Mikashima and it is saved because it is cheap.
This review is about item#37580051.
Bicycle repair
5
From Japan
On 2018-03-15 18:15:11
I am using it for maintenance of an old bicycle. Price and function are sufficient.
This review is about item#37580051.
Improvement
4
From Japan
On 2018-03-14 19:17:11
I replaced it because the rotation of the pedal attached to the city cycle is so heavy. Since it is light revolution in arrival and it is a light rotation, I am not doing ball push adjustment, but I imagine that it is difficult to adjust because the lid seems to be difficult to open and the outside guide can not be removed. Although it does not seem to be necessary to adjust the goods that arrived, there is no problem at all.
This review is about item#37580051.
Bicycle service change
5
From Japan
On 2017-12-12 17:30:42
The quality is very good at this price, which is better than the poor aluminum product.
This review is about item#37580051.
Pedal exchange
5
From Japan
On 2017-11-14 22:57:06
I have patronized for years. Even if you adjust the beginning of use, it gorigori, but it gets smoother while using it for a while. Although it is necessary to take measures to remove a cap, it is a regrettable product to use without adjusting ball bearing. If it is a monotary, you can also buy a replacement ball together.
This review is about item#37580051.
For commuting bicycle
5
From Japan
On 2017-10-01 18:19:54
Purchased for replacement parts of commuting bicycle used for 15 years. It also has a reflector, it is hard to slip even in the rain, and looks are also good.
This review is about item#37580051.
Pedal exchange
5
From Japan
On 2017-09-15 15:23:54
I exchanged from a certain brand of metal pedals, but I do not slip well to the sole of the shoe. It is light weight and rotation is good. It is good that the tread surface is large. Axis plating? Speaking of faults is disadvantageous when it seems crappy.
This review is about item#37580051.
In so-called Mama-chari
5
From Japan
On 2017-05-12 16:49:57
Why is this pedal not attached at first? If you can buy it at this price, I do not think going out of it is a waste of time. At least the domestic bicycle company should reflect.
This review is about item#37580051.
Children's bicycle pedal exchange
5
From Japan
On 2016-09-07 22:26:54
It is a commodity of drift MKS. It is very smooth and satisfying. I think that the feeling of holding the feet is not too bad for school attendance.
This review is about item#37580051.

Related Products