Buy more than* S$200* and get FREE SHIPPING

Sport Pedals

3.43 (7)
Weight (g)
323, 323
Dimension (mm)
103x64, 103x64
Material
Aluminum, Aluminum
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver, Silver 1Set(2PC) 1 MT-E 37580067 29.15 SGD
Shipped after 2017-06-26
black, Black 1Set(2PC) 1 MT-E 37580076 29.15 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Road Sports Pottering
4
From Japan
On 2015-02-25 18:47:13
When I got it I was disappointed to go gorillly, but it was very smooth as I ran about 50 km. It is enough to consider the price, feeling of use and appearance. I feel somewhat concerned because there is a back side.
This review is about item#37580067.
Bicycle pedals
1
From Japan
On 2014-04-25 19:01:34
Golizoi too! It would be better for you to have a pedal attached from the start if this is the case!
This review is about item#37580067.
Pedal exchange
4
From Japan
On 2013-06-17 07:53:45
Well it is unusual and unlikely and normal. Especially there was not a problem part, so the price is reasonable, of course.
This review is about item#37580067.
Commuting
2
From Japan
On 2013-05-08 22:50:45
It is a nuisance, there is a gorilli feeling without turning smoothly. It is different from the original made from China. I am sorry, I guess it's up looking ...
This review is about item#37580067.
Bicycle parts
3
From Japan
On 2012-11-16 23:24:02
Price. There was a feeling of gulp in rotation.
This review is about item#37580067.
Bicycle maintenance
5
From Japan
On 2012-09-26 14:03:12
A Taiwanese pedal attached to the finished car was investigated in Japan, because it is heavy and heavy in gorillor as it turns around its axis. Although I got lost as to whether it was made by Shimano or MKS, I bought this product caught by overwhelming low price. There is no complication in price and rotation smoothness. It looks like a double-sided flat pedal, but in fact it looks like a back and forth. Does the clip use premise design?
This review is about item#37580067.
For replacement
5
From Japan
On 2012-04-30 23:19:58
Since the quality of the pedal that was attached to the new car was one more thing, I exchanged it. When you remove the pedal and try it by hand, the difference in quality is obvious. Compared to the wearing item turning with a gorilloristic feeling, this product made by MKS turns very smoothly. I tried running about 30 km, but this is good. I felt conscience for the product even in a small place.
This review is about item#37580067.

Related Products