Buy more than* S$200* and get FREE SHIPPING

Sport Pedals

4.50 (6)
Weight (g)
331, 331
Color
black, Black
Dimension (mm)
97x74, 97x74
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 COMFORT-LITE 37580121 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Children's bicycle maintenance
5
From Japan
On 2016-06-30 19:44:19
After all, domestically produced: Mikeshima made, It is natural that rotation is smooth, but it is a solid product that feels the rigidity feeling during pedaling. We are considering exchanging the whole family.
This review is about item#37580121.
Family bicycle maintenance
5
From Japan
On 2016-06-11 08:55:11
As expected, made in Mikeshima made domestically until now, we used inexpensive products, but we also have a feeling of rigidity, light rotation, very satisfied.
Mamachari
2
From Japan
On 2016-04-05 10:22:44
I put it on my parent's clothes but it is not even a ride so much, but the right pedal grips once per revolution, and the rattles are coming out for a year.
This review is about item#37580121.
Pedal exchange of light car
5
From Japan
On 2015-11-20 16:03:23
The Mikashima pedal turns well without resistance.
This review is about item#37580121.
Pedal upgrade
5
From Japan
On 2015-03-22 21:53:00
If it is a cheap pedal made in China or Taiwan, I have not bought a product from a Japanese pedal maker for a year. The impression I used is that the bearings are good around and the grip is also good, so pedaling is easy. Even if you depress yourself all the time on a slope, there is a feeling of rigidity and a good feeling. After that, if it brings about two years, I plan to purchase again.
This review is about item#37580121.
For replacement
5
From Japan
On 2014-10-17 22:55:17
Rotate light and satisfied. You can afford the price as well.
This review is about item#37580121.

Related Products