Buy more than* S$200* and get FREE SHIPPING

High Performance Gel Type Battery

3.90 (29)
...see all
Product Options
ADD TO CART
Third-Party Reference Number (GS YUASA) Third-Party Reference Number (FURUKAWA) Battery Capacity (Ah) Depth (mm) Height (mm) Weight (kg) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (GS YUASA) Third-Party Reference Number (FURUKAWA) Battery Capacity (Ah) Depth (mm) Height (mm) Weight (kg) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
YT4L-BS FT4L-BS 3 69 87 1.54 114 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG4L-BS 37582115 60.71 SGD
In stock
YB16AL-A2 - 16 70 162 5.65 205 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG16AL-A2 37582316 209.90 SGD
In stock
YB14L-A2 FB14L-A2 14 89 160 4.27 134 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG14L-A2 37582237 169.90 SGD
In stock
YTX5L-BS FTX5L-BS 4 69 109 2 114 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG5L-BS 37582124 86.79 SGD
In stock
YTZ7S FTZ7S 6 70 105 2.38 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG7ZS 37582185 119.90 SGD
In stock
YTR4A-BS FTR4A-BS 2.3 48 85 1.16 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BGZ4A-BS 37582255 64.69 SGD
N/A
YT4B-BS FT4B-5 2.3 39 85 1.02 113 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BGZ4B-BS 37582264 63.50 SGD
In stock
YTX7L-BS FTX7L-BS 6 69 135 2.66 114 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG7L-BS 37582133 109.90 SGD
In stock
GT9B-4 FT9B-4 8 69 102 3.08 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG9B-4 37582291 139.90 SGD
Shipped after 2017-09-26
YTX12-BS FTX12-BS 10 87 133 4 151 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG12-BS 37582167 159.90 SGD
Shipped after 2017-09-26
YTZ14S - 11.2 87 110 3.8 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG14ZS 37582212 139.90 SGD
In stock
YTX20L-BS FTX20L-BS 18 87 155 6.1 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG20L-BS 37582176 219.90 SGD
In stock
YB16CL-B - 19 100 174 6.65 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG16CL-B 37582246 209.90 SGD
Shipped after 2017-09-26
YTX9-BS FTX9-BS 8 87 107 3.08 151 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BG9-BS 37582151 139.90 SGD
In stock
YTZ10S FTZ10S 8.6 87 94 3.2 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG10ZS 37582203 129.90 SGD
Shipped after 2017-09-26
YTX7A-BS FTX7A-BS 6 87 94 2.54 151 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG7A-BS 37582142 109.90 SGD
Shipped after 2017-09-26
YB10L-A2 FB10L-A2 10 90 145 4.1 135 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG10L-A2 37582221 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 2
2 star 1
1 star 5
Review Rating: 3.90
29 Customer Reviews
The reviews are automatic translation.
Motorcycle Battery Replacement
5
From Japan
On 2017-07-17 12:44:45
I felt uneasy because the power of the cell motor was getting weaker at the time of starting the engine. This time, I first tried using the existence of a gel type battery for the first time. The performance was able to improve as well as the new car. I felt the blue battery was beautiful.
This review is about item#37582133.
Used as a power source when testing electrical equipment
1
From Japan
On 2017-04-17 21:26:10
It became impossible to use immediately. Such a thing like a battery for a motorcycle? The car battery is cheaper and lasts longer.
This review is about item#37582115.
Used for commuter motorcycles
1
From Japan
On 2017-04-13 08:49:41
Lifespan became one year and five months. When I thought that it was rather weak for about a month ago, suddenly the cell motor did not turn and it tried charging and it was fully charged. (12.67 V CCA 138) But the circumference of the cell motor was weak and did not improve on the verge of shortness of breath. Since it was 13.15 V CCA 228 at the time of brand new, it is only 60% recovered even if it is charged, and lifetime was earlier, although I used it every day. Were you thinking that BG14L - A2 of the same manufacturer had six years, did it hit the lost item? I thought.
This review is about item#37582133.
125 cc scooter
5
From Japan
On 2017-03-14 09:06:10
The model is 2011 PCX125. It is purchased in April 2013. Four years have passed and I finally felt a strange feeling. I think that the quality is much better than the other batteries so far. By the way, if you put it on PCX, please be aware that the size will be bigger than normal slightly, so it will come out in the cabinet.
This review is about item#37582124.
Used for 50cc mini bike
5
From Japan
On 2016-11-17 11:03:33
I am very convenient because the cell motor can be used.
This review is about item#37582264.
Bicycle battery
1
From Japan
On 2016-09-28 13:10:03
Although I bought it in September of last year, since the battery in use is still usable, sometimes the battery is stored while charging it, occasionally the cell does not turn when I exchange it the other day. For some reason, the cell does not turn even if it charges until it is fully charged with the battery charger. I am disappointed because I think that the storage condition was good.
This review is about item#37582237.
I replaced it because my bike field battery was bad.
1
From Japan
On 2016-06-06 09:36:14
I bought it in October 2015, but suddenly I did not charge at all in June 2016.
This review is about item#37582237.
During normal operation
5
From Japan
On 2016-05-08 22:20:48
I am expecting from now.
This review is about item#37582212.
Animal capture
5
From Japan
On 2016-05-08 20:52:21
It may be small and light.
This review is about item#37582115.
motorcycle
3
From Japan
On 2016-03-01 15:49:40
The first one got useless, so I will guarantee you when I will not do this time.
This review is about item#37582237.