Buy more than* S$200* and get FREE SHIPPING

Mini Plastic Spatula

4.20 (5)
Purpose
Can be used for many purposes, like sticking putties or glue, lamination, and repair work.
Depth (mm)
3.5
Material (Body)
Polypropylene
...see all
Product Options
ADD TO CART
Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 6 110 1PC 1 25mm 37582474 1.14 SGD
Shipped after 2017-01-26
20 4 105 1PC 1 20mm 37582465 1.07 SGD
Shipped after 2017-01-23
30 7 120 1PC 1 30mm 37582483 1.22 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Adhesive removal of the courier slip
2
From Japan
On 2017-01-14 10:29:09
Spray combination. Use in conjunction with large mono white that I bought earlier. Since the area of ​​the other party is greater towards the white it is efficient. Another person to use.
Film paste
5
From Japan
On 2015-12-30 13:13:07
It is smaller in size than what was imagined, but it is easy to use. Thank you for fast correspondence.
This review is about item#37582483.
Peel off sticker
5
From Japan
On 2015-12-22 05:55:04
Spray combination. It putty forest was used.
This review is about item#37582483.
Removal of the aero parts
5
From Japan
On 2014-08-28 17:51:06
Because there is a good thick enough to the tip, it damaged difficult longevity. Easy to use in place of the complex shape is smaller.
This review is about item#37582483.
Glue painted
4
From Japan
On 2013-12-13 20:18:18
Also easy to paint with a hard glue had the better sense of tension is
This review is about item#37582465.

Related Products