Buy more than* S$200* and get FREE SHIPPING

Mini Plastic Spatula With Notch

Purpose
Can be used for many purposes, like sticking putties or glue, lamination, and repair work.
Depth (mm)
3.5
Weight (g)
4
Material (Body)
Polypropylene
Overall Length (mm)
105
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20mm 37582492 1.99 SGD
In stock
ADD TO CART

Related Products