Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Smooth Spatula

4.40 (5)
Material (Body)
Polypropylene
...see all
Product Options
ADD TO CART
Overall Length (mm) Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
195 125 6 29 1PC 1 125mm 37582544 2.81 SGD
In stock
125 150 5 35 1PC 1 150mm 37582553 3.37 SGD
In stock
210 105 4 21 1PC 1 105mm 37582535 2.36 SGD
In stock
170 40 5 9 1PC 1 40mm 37582501 1.87 SGD
In stock
220 66 3.5 17 1PC 1 66mm 37582517 2.02 SGD
In stock
195 90 3.5 16 1PC 1 90mm 37582526 2.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Film-covered
5
From Japan
On 2017-01-18 15:18:24
Car was used in the corner of the film clad usability was good.
This review is about item#37582526.
Putty prime
4
From Japan
On 2015-10-20 18:50:35
I hope cheap You can use the ordinary
This review is about item#37582544.
Putty with
5
From Japan
On 2014-12-12 19:30:31
It is moderately spatula is easy-to-use hard
This review is about item#37582526.
Car putty prime
3
From Japan
On 2014-04-11 20:21:12
I think it also depends on the type of putty, but putty it was difficult to use isnt come with Hebari.
This review is about item#37582553.
Putty with automotive repair
5
From Japan
On 2014-03-19 16:38:16
In particular, you can use without the usual problem. Shaping of the Bali also I think that can be good without.
This review is about item#37582526.

Related Products