Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Width (mm) Material (sponge) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Material (sponge) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205 22 - 19 1PC 1 15mm 37582596 1.99 SGD
In stock
175 22 - 15 1PC 1 5mm 37582571 1.99 SGD
In stock
185 22 - 16 1PC 1 10mm 37582587 1.99 SGD
In stock
185 30 Polyethylene foam 17 1PC 1 For Corners 37582605 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Leakage repair
4
From Japan
On 2016-06-30 18:02:42
I bought it because it is cheap.
This review is about item#37582571.
Cleaning the gap
3
From Japan
On 2014-05-29 13:57:08
Up to now, since I purchased it in a set of 4 sets and it was only one of them that I wanted to use, it was extremely helpful to purchase single item
This review is about item#37582596.
Automobile
5
From Japan
On 2013-08-01 14:15:02
It was very good.
This review is about item#37582571.

Related Products