Buy more than* S$200* and get FREE SHIPPING

Caulking Spatula Set D

3.00 (1)
Material (sponge)
Polyethylene foam
Material (Body)
Polyacetal
Overall Length (mm)
(5mm)175, (10mm)185, (15mm)205, (corners)185
Width (mm)
(5, 10, 15 mm) 22, (corner)30
Set Contents
For 5 mm/10 mm/ 15 mm / corners
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PCSet) 1 - 37582614 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To the spatula of coking
3
From Japan
On 2018-01-26 11:22:38
The material is exactly ridiculous It is easy to peel off even when wiping the caulk from the spat without scratching the tin
This review is about item#37582614.

Related Products