Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft Caulking Spatula Set

4.72 (18)
Purpose
Convenient spatula for caulking around sashes, siding around water, and cloth finish
Material (sponge)
Polyethylene foam
Weight (g)
71
Material (Body)
Polyacetal
Overall Length (mm)
(5mm)175, (10mm)185, (15mm)205, (corners)185
Width (mm)
(5, 10, 15 mm) 22, (corner)30
Set Contents
For 5 mm/10 mm/ 15 mm / corners
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PCSet) 1 - 37582666 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 13
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
External wall caulking
5
From Japan
On 2018-06-04 18:05:32
I used it for caulking the outer wall of my house. There are 4 types, so it was very easy to do, depending on the location.
This review is about item#37582666.
During repair seat work
5
From Japan
On 2018-05-19 09:32:07
Thus, it was extremely useful because it could be specified for each work step.
This review is about item#37582666.
Caulking operation
5
From Japan
On 2018-04-26 18:24:06
It is easy to wipe the caulking material attached to the spatula after use.
This review is about item#37582666.
Caulking construction
5
From Japan
On 2018-04-13 17:31:06
I am satisfied with the professional-quality finish. After the coking dried in the blue sponge part, I was surprised that it was easy to peel off. I will patronize you in the future.
This review is about item#37582666.
For caulking painting
4
From Japan
On 2018-02-02 13:54:14
I bought it for amateur caulking. I am satisfied because there are various shapes and it is easy to wipe off coking. The rest is dependent on my technique.
This review is about item#37582666.
During interior work
5
From Japan
On 2017-12-03 21:44:14
Easy to use and the finish is very beautiful. I'm glad I bought it!
This review is about item#37582666.
During waterproofing operation
5
From Japan
On 2017-10-06 18:50:15
There were many kinds of tip shapes and entered the groove very smoothly, it was easy to use.
This review is about item#37582666.
For caulking work
5
From Japan
On 2017-06-16 00:50:06
I thought that the condition is quite good and easy to use. I think that the finish is also satisfactory goods.
This review is about item#37582666.
Caulking
5
From Japan
On 2017-05-23 06:09:14
It was very easy to use with all kinds. It was the first caulking work but I was able to do better than I thought.
This review is about item#37582666.
Caulking work on the outer wall
5
From Japan
On 2017-04-29 18:32:36
I was able to finish it neatly and nicely, so beautifully. Because the price is not high, I think that it is good to prepare it for the work of coking.
This review is about item#37582666.

Related Products