Buy more than* S$200* and get FREE SHIPPING

Soft Caulking Spatula

3.50 (2)
Purpose
Convenient spatula for caulking around sashes, siding around water, and cloth finish
Depth (mm)
7
...see all
Product Options
ADD TO CART
Overall Length (mm) Width (mm) Tip Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Tip Width (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
205 22 15 20 1PC 1 15mm 37582693 2.03 SGD
In stock
185 22 - 17 1PC 1 10mm 37582684 2.02 SGD
In stock
185 30 - 19 1PC 1 For corner 37582702 2.02 SGD
In stock
175 22 - 15 1PC 1 5mm 37582675 2.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As I thought
4
From Japan
On 2016-06-08 17:31:46
Commodity Kana of price Street
This review is about item#37582684.
Coking
3
From Japan
On 2015-05-14 15:45:40
Normally used without problems.
This review is about item#37582675.

Related Products