Buy more than* S$200* and get FREE SHIPPING

Silicon Caulking Spatula

3.50 (2)
Purpose
Convenient spatula for caulking around sashes, siding around water, and cloth finish
Point Thickness (mm)
4
...see all
Product Options
ADD TO CART
Material Tip Width (mm) Grip Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Tip Width (mm) Grip Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body) polyacetal (blade) stainless 33 (Width) 36mm, (thickness) 7mm 22 185 1PC 1 33mm 37582745 2.59 SGD
In stock
(Body)polyacetal (rubber)Silicon rubber 7 (width) 22mm, (thickness) 7 mm 16 175 1PC 1 7mm 37582711 2.27 SGD
In stock
(Body)polyacetal (rubber)Silicon rubber 12 (width) 22mm, (thickness) 7 mm 18 185 1PC 1 12mm 37582727 2.32 SGD
In stock
(Body)polyacetal (rubber)Silicon rubber 18 (width) 22mm, (thickness) 7 mm 21 205 1PC 1 18mm 37582736 2.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Caulking finish
4
From Japan
On 2014-02-11 10:04:38
Hera's repulsion power and silicon familiarity are very good. Due to the hand being dry, the handheld part is slippery. It was nice to have anti-slip processing etc. About 10 units were used in the coking around the toilet bowl and worn out. Cospa is a little bad.
This review is about item#37582711.
Coking stone
3
From Japan
On 2013-11-14 18:58:30
Although I used the kanji, I felt it would be nice if the price was a bit cheaper as the previous part would be bad at the time of spatula
This review is about item#37582736.

Related Products