Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Duracon Roller for Interior

Purpose
For pasting up wall paper on wall and extracting air.
Roller Size (mm)
phi35x33
Material (Handle Part)
6 Nylon
Material (Roller)
Duracon
Weight (g)
120
Overall Length (mm)
170
Width (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37582763 22.62 SGD
In stock
ADD TO CART

Related Products