Buy more than* S$200* and get FREE SHIPPING

Steel Roller for Interior

4.43 (7)
Purpose
Suitable for pressure bonding carpet and cloth.
Roller Size (mm)
phi 40 X 40
Finishing
Chromium plating
Weight (g)
480
Overall Length (mm)
180
Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 37582772 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Pasting floor tiles
2
From Japan
On 2017-05-09 20:40:05
It was good and heavy, and the product was also good, but I got hit by the corner and was struggling to work on the wall.
This review is about item#37582772.
When making a booklet, use it to flatten the folded part
5
From Japan
On 2017-03-17 11:22:37
Although it is used for purposes other than that, I used to hold it down by hand, but this roller is very nice
This review is about item#37582772.
Interior of automobile
5
From Japan
On 2016-08-07 23:41:42
I was satisfied with pasting soundproofing materials on the floor with moderate weight and size.
This review is about item#37582772.
DIY such as carpet attachment
5
From Japan
On 2014-07-19 17:16:08
Until now, I stuck with a carpet etc, I hit it with a hammer, I stepped on my feet and put it in close contact. However, because of time and trouble it peels off easily ... I thought that it was unnecessary so far with DIY, but I was touched that I can make a close contact with this ease comfortably. Depending on the idea, it seems to be useful for others.
This review is about item#37582772.
It will be useful for correcting distortion of instruments.
5
From Japan
On 2013-11-02 08:20:15
Cheap, it is recommended.
This review is about item#37582772.
Cushion Floor pasting (for bathroom floor)
4
From Japan
On 2013-10-06 16:30:40
I am satisfied with the weight feeling, but the chewy sound is stupid because there is no bearing since it is cheap
This review is about item#37582772.
Adhesion reinforcement, tablet crush
5
From Japan
On 2013-04-29 14:57:08
It is used for strongly attaching the adhesive tape to the adhesive material, and it is also used for crushing (tableting) tablets into powder. Because it has weight, it is effective for pressing from the top. I have a reasonable rotation resistance so I am feeling puzzled because I am overly pleased.
This review is about item#37582772.

Related Products