Buy more than* S$200* and get FREE SHIPPING

Plastic Cladding Plate

4.60 (5)
Purpose
Used in painting and cross foundation (putty crack or filling holes) treatment.
Material (Body)
Polypropylene
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Width (mm) Material (handle) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Width (mm) Material (handle) Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
332 295 295 Cypress 45 1PC 1 R 37582797 20.99 SGD
In stock
264 250 250 Cypress 38 1PC 1 M 37582781 15.99 SGD
In stock
286 180 260 Polypropylene 45 1PC 1 Hnad-type large 37582806 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
External wall waterproof agent
5
From Japan
On 2018-02-22 15:51:04
It was cheap and light. I used wooden, but this one was more suitable for DIY.
This review is about item#37582781.
DIY pattaya
5
From Japan
On 2017-04-12 17:41:19
I used it for putty sun paint of a car I rubbed. It is a car that I have been riding for 13 years now so I will do it myself without asking the car shop. I decided to practice pre-training by arranging the materials in one place and practicing it. In that case it was hard to put on patty. Originally it was planned to use a corrugated cardboard but it is surprisingly difficult .... So when you look for it in a monoterror quickly you know that there is a cheap plastic plate plate and you purchase it. I bought it much easier than cardboard and was a great answer.
This review is about item#37582806.
Sheet metal time
5
From Japan
On 2016-08-10 18:52:51
Easy to hold and very easy to use.
This review is about item#37582781.
To paint Tosa plaster
4
From Japan
On 2016-03-08 14:36:12
It's easy to use.
This review is about item#37582797.
Height of putty
4
From Japan
On 2014-04-16 16:11:21
There is no dissatisfaction regarding use. The price was also cheap and cleaning was easy. Those who do it seriously are recommended, and I think that cardboard which is somewhat unnecessary is superior with an appropriate size.
This review is about item#37582781.

Related Products