Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Plate

5.00 (2)
Purpose
Used in painting and cross foundation (putty crack or filling holes) treatment.
Material (handle)
Cypress
Weight (g)
470
Material (Body)
POLYPROPYLENE, STAINLESS STEEL SUS304
Dimension (mm)
295x295x45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L 37582815 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Putty work
5
From Japan
On 2017-03-04 23:59:51
It is favorite because putty is easy to take out and it is very easy to use.
This review is about item#37582815.
Board putty
5
From Japan
On 2014-10-23 21:10:38
Easy to use because putty is easy to cut and care is also easy to rinse with water wash
This review is about item#37582815.

Related Products