Buy more than* S$200* and get FREE SHIPPING

Air Spray Gun, Siphon Type

4.25 (4)
Air Working Pressure (MPa)
0.3
Compressor
(Recommended) air discharge rate 80L/min (0.6MPa at the time), tank capacity 30L -
Paint Nozzle Diameter (phi mm)
1.3
Cup Capacity (mL)
750
Finishing
Fluorine coat
Fluid Discharge Rate (mL/min)
120
Open Pattern (mm)
180
Supplying System
Suction
Set Contents
One spray gun body, only one gun cup
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EPG2-1S 37585791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Painting of in-house
5
From Japan
On 2016-03-30 08:16:31
Can is good. You can use with confidence.
This review is about item#37585791.
To paint small articles.
2
From Japan
On 2015-08-16 22:08:06
I decide to continue to master it.
This review is about item#37585791.
Painting of parts
5
From Japan
On 2015-02-27 13:30:14
I would like you to sell each replacement spare part.
This review is about item#37585791.
I am using it for the lowering of the car, chassis black painting.
5
From Japan
On 2015-02-12 20:04:20
I can paint beautifully and there is no problem. Since I think that you can use it for the time being purchased once, I will make a purchase desire "not to buy", but if I inadvertently break it I will buy the same one again.
This review is about item#37585791.

Related Products