Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Spray Gun II, Gravitation Type

2.00 (2)
Air Working Pressure (MPa)
0.3
Compressor
(Recommended) air discharge rate 80L/min (0.6MPa at the time), tank capacity 30L -
Paint Nozzle Diameter (phi mm)
1.3
Cup Capacity (mL)
400
Finishing
Fluorine coat
Fluid Discharge Rate (mL/min)
130
Open Pattern (mm)
195
Supplying System
Gravity
Set Contents
One spray gun body, only one gun cup
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EPG2-2G 37585816 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Automobile, machine painting
1
From Japan
On 2014-11-09 19:40:31
Accuracy of the needle part at the tip of the nozzle is poor, and paint drips from the nozzle during standby
This review is about item#37585816.
Used for painting of automobile paint's surfacer
3
From Japan
On 2014-04-05 21:04:32
I think that it can also be used for top coating if more adjustment of discharge amount and pattern width can be done. To say luxury, I am happy to have a cup stand.
This review is about item#37585816.

Related Products