Buy more than* S$200* and get FREE SHIPPING

Gravity Cup II, Black Fluorine

4.50 (2)
Purpose
For paint spraying
Mounting Screw Diameter
(Gun) G1/4
Cup Capacity (mL)
400
Finishing
Flourine coating
Supplying System
Gravity type
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EPC2-400G 37585825 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2016-12-01 19:13:45
Washing has become very easy. It's perfect if your feet are stuck!
This review is about item#37585825.
Painting
5
From Japan
On 2011-05-22 16:12:33
Easy cleaning, gun cup paint often falls. 3 times, washing is only 2 times
This review is about item#37585825.

Related Products