Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
  1PC(300mL) 1 253319 37584522 9.42 SGD
Shipped after 2017-02-24
*[No return] You cannot return this product. For details, see FAQ. 1PC(300mL) 1 263745 37584547 9.42 SGD
Shipped after 2017-02-24
  1PC(400mL) 1 263776 37584574 10.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Parking palette rust
5
From Japan
On 2016-10-21 10:33:59
There firmly rust effect, was a great become a hard film of transparent when paint in thick in places terrible little rust. Although a little higher price satisfaction.
This review is about item#37584565.
Paint outdoor warehouse
5
From Japan
On 2016-08-24 16:52:51
In particular, we can use without any problems. I think that can be seen is the effect at a later date is the future.
This review is about item#37584574.
Repair at the time of equipment maintenance maintenance
5
From Japan
On 2016-06-09 16:11:42
It dries fast, is very easy to use.
This review is about item#37584547.
Application of gear such as iron part
2
From Japan
On 2014-11-27 15:32:20
During the assembly after the painting, and the hit was part metal each other hits to easily fade, in short survival force is weak kana!
This review is about item#37584547.
Machinery production and maintenance
5
From Japan
On 2014-03-22 06:43:16
Good without inferiority to use, but you want to buy a lot of capacity in order to lose weight the processing number of empty cans.
This review is about item#37584547.

Related Products