Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Color Ingredients The nature of the hazardous materials Standard Coating Area (coating 2times)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Color Ingredients The nature of the hazardous materials Standard Coating Area (coating 2times)(m2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1PC(400mL) 1 265879 37584626 11.10 SGD
Shipped after 2017-01-23
0.16L Second petroleum Fourth class III Paint for indoor and outdoor wood Brown Synthetic resin (acrylic) Non-water-soluble About 0.5 over 0.8 1PC(400mL) 1 265862 37584617 11.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of wooden outer wall
5
From Japan
On 2015-10-13 22:42:12
I bought because've grown something like from the crack of wood mushroom. It was spray from to remove the mushrooms (such as Polyporaceae). At first, it smells have disappeared over time. I do not know the effect because it just was still using, I pray that you do not come anymore grows.
This review is about item#37584601.
Insect repellent preservative of roof skeleton wood of the apartment garbage collection site
5
From Japan
On 2015-01-31 13:19:48
Poison without any included in the diluent, until out of reach in the brush, is happy to be painted.
This review is about item#37584617.

Related Products