Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Coating Area (coating 2times)(m2) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Color Ingredients The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Coating Area (coating 2times)(m2) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Color Ingredients The nature of the hazardous materials Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2.1 over 3.5 0.7L Second petroleum Fourth class III Paint for indoor and outdoor wood Brown Synthetic resin (acrylic) Non-water-soluble 1Can(0.7L) 1 265572 37584644 21.83 SGD
In stock
- - - - - - - - - 1Can(1.6L) 1 265596 37584662 47.81 SGD
In stock
- - - - - - - - - 1Can(1.6L) 1 265602 37584671 38.63 SGD
Shipped after 2017-01-25
- - - - - - - - - 1Can(3.4L) 1 265640 37584714 83.23 SGD
Shipped after 2017-01-25
- - - - - - - - - 1Can(14L) 1 265688 37584757 229.90 SGD
Shipped after 2017-01-25
About 42 over 70 14L Second petroleum Fourth class III Paint for indoor and outdoor wood Orange Synthetic resin (acrylic) Non-water-soluble 1Can(14L) 1 265701 37584775 179.59 SGD
Shipped after 2017-01-25
- - - - - - - - - 1Can(3.4L) 1 265626 37584696 64.47 SGD
In stock
- - - - - - - - - 1Can(3.4L) 1 265633 37584705 64.47 SGD
In stock
- - - - - - - - - 1Can(1.6L) 1 265619 37584687 38.63 SGD
Shipped after 2017-01-25
- - - - - - - - - 1Can(0.7L) 1 265589 37584653 21.83 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Preservative treatment of floor bunch
5
From Japan
On 2016-04-25 13:37:21
Weak odor of paint, was more than expected.
This review is about item#37584644.
It was used as a protective coating to the wood of the wooden terrace
5
From Japan
On 2015-12-13 08:12:04
I decided to buy it with products that do not contain the VOC or the like to paint. Try to actually paint, stimulus Oshu, etc. I thought that much less. Depending Fill since permeability that reduces the paint area, I think the paint is often necessary, but I think that it can be expected that the minute protection performance is improved. This time of the coated part is blowing allyl part of the rain under the roof. Since freshly painted, aging can not evaluate.
This review is about item#37584766.
Preservative treatment of joist
3
From Japan
On 2013-03-23 01:10:25
The remaining odor at low odor compared to Uttogado of Asahipen also is small. It was paint hardly so pretty nearly water or rather smooth system. Transparency was a failure because the spicy sure wet firm, who with if there is no Good color is good. Discard try compared coated with veneers preservative has been felt so strong is more of Asahipen is such a think and looks good better here sick house.
This review is about item#37584696.

Related Products