Buy more than* S$200* and get FREE SHIPPING

Oil Based Wooden Part Paint, Color Stain

4.38 (8)
...see all
Product Options
ADD TO CART
Color Ingredients The nature of the hazardous materials Standard Coating Area (coating 2times)(m2) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Ingredients The nature of the hazardous materials Standard Coating Area (coating 2times)(m2) Content of Hazardous Material Product Name of Hazardous Material Types of Hozardous Materials Danger Level Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1Can(3.4L) 1 264919 37585292 77.39 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(14L) 1 265091 37585414 289.90 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 264834 37585265 41.21 SGD
Shipped after 2017-01-23
Cheek Synthetic resin (acrylic) Non-water-soluble About 46.2 over 70 14L The second petroleum Fourth class III Paint for indoor and outdoor wood 1Can(14L) 1 265060 37585387 205.43 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 264902 37585283 77.39 SGD
Shipped after 2017-01-23
- - - - - - - - - 1Can(7L) 1 265008 37585335 109.69 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(7L) 1 265015 37585344 109.69 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(7L) 1 265022 37585353 109.69 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(14L) 1 265053 37585371 289.90 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(14L) 1 265077 37585396 289.90 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(14L) 1 265084 37585405 289.90 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(0.7L) 1 - 68525195 21.83 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 - 68525204 41.21 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 - 68525213 41.21 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 - 68525247 41.21 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 - 68525292 77.39 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(0.7L) 1 264711 37585195 21.83 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(0.7L) 1 264728 37585204 21.83 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 264896 37585274 109.90 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 264797 37585222 41.21 SGD
Shipped after 2017-01-23
- - - - - - - - - 1Can(1.6L) 1 264827 37585256 41.21 SGD
Shipped after 2017-01-23
- - - - - - - - - 1Can(1.6L) 1 264803 37585231 41.21 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(1.6L) 1 264810 37585247 41.21 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 - 68525256 96.71 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 - 68525265 77.39 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(0.7L) 1 264698 37585177 21.83 SGD
Shipped after 2017-01-25
- - - - - - - - - 1Can(0.7L) 1 264704 37585186 21.83 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 264926 37585301 77.39 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(3.4L) 1 264933 37585317 77.39 SGD
Shipped after 2017-01-23
- - - - - - - - - 1Can(0.7L) 1 - 68525152 21.83 SGD
Shipped after 2017-01-27
- - - - - - - - - 1Can(0.7L) 1 - 68525161 21.83 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Painting
5
From Japan
On 2016-08-22 16:14:53
Easy to apply, it will finish to clean. It was okay in the amateur is not a painting of a professional.
This review is about item#68525152.
Protection of outdoor wooden products
4
From Japan
On 2014-10-08 10:20:41
Easy to paint thin, but whether the absorption is too of how thin many, it is necessary to significant amount. No longer enough in two cans, towards the product of Asahipen plus buy in home centers it was cheap and high hiding power.
This review is about item#37585213.
Painted wooden fence and lattice
5
From Japan
On 2014-08-13 05:35:21
Diluted not very happy as it can be used very easily to wet have already purchased 5 cans professional such finish
This review is about item#37585213.
Painting of wood and wood deck of a house
5
From Japan
On 2014-02-02 21:37:09
It has already been written, but there is no tough odor, easy to apply as a free-flowing, is a paint that does not in color unevenness. Use the wood deck, because it was easy to use, it was also used to Kikabe part and pillars of the part of the outside of the house. Recommended.
This review is about item#37585231.
Because of the durability of wooden pallets
4
From Japan
On 2013-12-25 14:21:35
Wooden pallets to be used for a few days on the scene at work (2 days to 1 week) (but will be in wet rain. Use in order to increase the durability of wooden pallets.
This review is about item#68525256.
Outdoor wooden part (pillar of the eaves)
4
From Japan
On 2013-10-12 22:17:25
Even without the use of paint thinner, paint easy to color - is Stein. Though it is oily, it is helpful for easy to use. In addition, we bought two cans.
This review is about item#37585204.
To paint such as wood deck
5
From Japan
On 2013-07-15 20:21:36
Kitui there is no smell, cheap, (beautiful finish) firmly color ride, I think that's a great insect repellent preservative paint with uniform triple threat. Every time we bought in 14L cans will be but 5 cans eyes at this. In the same price range there is a paint of this kind of do-it-yourself store brand does not become incomparable. By the way Kishirade I do not use so would scrimp and when you use higher. Because just Monotarou (of you will say for the people to the way paint rubbed taking a small amount to the waste) the price went up, now you have to buy at other stores. I'm sorry.
This review is about item#37585414.
Painting of wood
3
From Japan
On 2013-07-05 11:09:21
it is normal. Since there is no gloss to use in decent location.
This review is about item#37585195.

Related Products