Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Width W x Height H x Depth D) (mm) Color Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H x Depth D) (mm) Color Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Aim) 330x210x220 Gun Metal - 1PC 1 FB-018 37585527 -
Discontinued
[x]
(Guideline) 330x210x220 Silver, Silver About 9, About9 1PC 1 FB-018 38033362 45.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Carrying a bicycle luggage
5
From Japan
On 2017-03-12 21:13:15
Installation was also easy. Ideal for carrying small amounts of luggage.
This review is about item#38033362.
I bought it for Dahon EcoC7.
5
From Japan
On 2012-12-01 20:57:14
I tried various baskets (bicycle front basket) for Dahon EcoC7. The bicycle front basket is hard to be compatible with. In other words, the front basket of the bicycle is divided into three categories: (1) the type of bicycle (macari, mountain bike, real road bike, folding bike etc) and shape, (2) brake type / shape (V brake, caliper brake , Its size etc.), equipment possibility and suitability are influenced. This product was suitable for Dahon Eco 7. Until then, I tried various attempts, but with this, there is no problem. However, of course, big ones, heavy ones can not be posted.
This review is about item#38033362.
I attached it to a folding bike
2
From Japan
On 2012-03-08 02:58:59
I say that my wife is cute, but I am too small, it looks like a bicycle basket for children, it's a bit embarrassing.
This review is about item#37585527.

Related Products