Buy more than* S$200* and get FREE SHIPPING

Basket for ATB/Cross Bike

4.00 (1)
Withstand Load (kg)
3
...see all>
Product Options
ADD TO CART
Compatible Vehicle Model Dimensions (Width W x Height H x Depth D) (mm) Capacity (L) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Model Dimensions (Width W x Height H x Depth D) (mm) Capacity (L) Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ATB / cross bike (Guideline) 350x190x270 About 13 Aluminum Silver resin   1PC 1 FB-022X 38033396 60.99 SGD
Shipped after 2018-05-28
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FB-022X 37585536 65.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on a bicycle
4
From Japan
On 2017-06-08 10:35:25
I installed it on my child's 24-inch bicycle. The size was moderate and lightweight and it was easy to attach. The stay has attached items that can be adjusted in length, but I used other things because it looks a little unattractive.
This review is about item#37585536.

Related Products